2500W 195 Bar Pressure Washer

Order Code: ZT2748721S

£319.99 Inc VAT (20%)


Description

Powered by an induction motor, this pressure washer is perfect for trade use. The brushless motor means the machine has better longevity, is more efficient and requires less maintenance. This washer features a carry handle and large wheels, which make it easy to manoeuvre. The 8m high pressure, steel armoured hose and the stainless steel lance ensure this machine is robust enough to withstand regular use on site. The hose is conveniently stored on an integrated reel with a winding handle, making this washer tidier and safer when not in use. The total stop device is designed to save water, thus prolonging the life of both the pump and the motor. Included in the kit is a patio cleaning attachment with a pivoting joint that facilitates use on both horizontal and vertical surfaces.|1 x 230V Pressure washer, 195bar1 x Spray Gun with stainless steel lance1 x Fixed brush1 x Steel armoured hose, 8m 1 x Patio cleaning attachment6 x Nozzles (including turbo nozzle)1 x Integrated detergent bottle1 x Cleaning pin1 x Inlet filter|Wattage: 2500Working pressure (+/-10%): 1885psi (130bar)Max pressure (+/-10%): 2828psi (195bar)Working flow (+/-10%): 6.7l/minMax flow (+/-10%): 8.0l/minHose length: 8mCable length: 5mWeight: 25kg

See full description
Specifications for 2500W 195 Bar Pressure Washer
  • Hose Length
    8m
  • Product Type
    Pressure Washer
  • Supply Voltage
    230V
  • Weight
    25kg
  • Material
    Steel
  • Cable Length
    5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome