EC27 Foamula 1 High Performance Snow Foam 5L 5 Litre

Order Code: ZT2429039S

£32.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£32.990%
5 +£31.674%


Description

ValetPRO EC27 Foamula 1 is a high-performance pH neutral snow foam that provides true versatility to any vehicle prewash. The concentrated formula provides an ultra-thick foam while still giving fantastic cleaning power at lower dilutions. It can be used with a foam lance or pump sprayer and gives off a pleasant apple fragrance during use. This wax safe product will provide impressive cling giving it ample time to encapsulate dirt and grime on the vehicle surface to allow easy removal during the rinse the stage.
-High performance ph neutral snow foam - Clings to the paintwork exceptionally well & effective at loosening dirt and road grime - Luxuriously thick foam - Wax safe formulation - Ceramic coating safe
Directions:

Add 300ml of snow foam and 700ml of water to a 1L foam lance bottle.
Adjust the feed rate to suit the level of foam required for the job at hand.
Foam the entire exterior of the vehicle, including the wheels, glass and trim.
Allow to dwell for five minutes, then rinse off thoroughly with a pressure washer.

Alternative pump spray dilution: 1:5 (heavily soiled wheels) to 1:20 (light dirt) depending on the task at hand. Agitate if required, then rinse thoroughly.
Please note: Do not allow the product to dry on paintwork. Avoid using in direct sunlight if possible.

See full description
Specifications for EC27 Foamula 1 High Performance Snow Foam 5L 5 Litre
  • Colour
    Blue
  • Product Type
    Vehicle Valeting
  • Size
    5L
  • Material
    Liquid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome