0
1

GHP 5-65 X Professional Compact Mobile Pressure Washer 130 Bar 2400W - 0 600 910 670

Order Code: ZT1254852X

£819.99 Inc VAT (20%)


Description

The high-pressure washer is a powerful, versatile, and compact cleaning solution that makes tackling tough dirt and grime effortless. Whether you're cleaning outdoor surfaces, vehicles, or equipment, this washer delivers impressive performance in a mobile design. The integrated hose reel makes it easy to store and transport, while the aluminium anodised pump and stainless-steel pistons provide excellent cleaning power, ensuring efficient and effective results. Ideal for professionals and homeowners, it's designed for use in both horizontal and vertical positions, offering flexibility for various tasks.

Features and Benefits:
• High cleaning power with aluminium anodised pump and stainless-steel pistons for maximum flow and pressure.
• Convenient metal telescopic handle for easy handling and space-saving hose reel.
• Versatile design allows use in both horizontal and vertical positions.
• Mobile and compact, easy to move and store.
• Practical hose reel for neat and accessible hose storage.

See full description
Specifications for GHP 5-65 X Professional Compact Mobile Pressure Washer 130 Bar 2400W - 0 600 910 670
  • Flow Rate
    520L/hour
  • Manufacturer Guarantee
    3 year Manufacturer's Warranty
  • Model Number
    GHP 5-65
  • Cable Length
    5m
  • Supply Voltage
    230V
  • MFR Part No.
    600910670
  • Maximum Water Temperature
    50°C
  • Weight
    23.6kg
  • Hose Length
    10m
  • Motor Rating
    2400W
  • Maximum Operating Pressure
    160bar
  • Power Type
    Electric
  • Power Rating
    2.4kg/mm
  • Height
    398mm
  • Voltage
    240V ac
  • Width
    440mm
  • Length
    785mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome