HDS 6/10 C Compact Class Hot Water Pressure Washer

HDS 6/10 C Compact Class Hot Water Pressure Washer

Order Code: ZT1030854X

£3,399.99 Inc VAT (20%)

Currently unavailable

Description

HDS6/10C
Compact hot water pressure washer with eco!efficiency mode to reduce fuel consumption by 20% and machine protector system.

Standard accessories:
easy press trigger gun with soft grip, 10m high-pressure hose, ID6, 250bar, 1050mm spray lance, power nozzle, SDS system. Anti-twist system (AVS). Pressure switch control. Integral fuel and detergent tank. Servo control.

Max. pressure: 100bar.
Max. temperature: 80 - 155°C.
Power rating: 2.9kw.
Consumption fuel oil: 3.5kg/h.
Detergent tank: 15.5ltr.
Fuel tank: 15.5ltr.
Dimensions (L x W x H): 1060 x 650 x 920mm.
Weight: 108kg.

See full description
Specifications for HDS 6/10 C Compact Class Hot Water Pressure Washer
  • Model Number
    HDS 6/10 C
  • Maximum Operating Pressure
    100bar
  • Weight
    93kg
  • Overall Length
    1060mm
  • Maximum Water Temperature
    80°C
  • Overall Width
    650mm
  • Cable Length
    5m
  • Overall Height
    920mm
  • Flow Rate
    560
  • Hose Length
    10m
  • Manufacturer Guarantee
    3 year Manufacturer's Warranty
  • Supply Voltage
    110V
  • Motor Rating
    2900W
  • Power Type
    Diesel
  • Width
    650mm
  • Length
    1060mm
  • MFR Part No.
    1.169-906.0
  • Height
    920mm
  • Power Rating
    2.9kg/mm
  • Voltage
    110V ac

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome