High Pressure Cleaner, HD 5/11 P, Pump Rate 490 L/h

High Pressure Cleaner, HD 5/11 P, Pump Rate 490 L/h

Order Code: ZT2723595S

£1,029.99 Inc VAT (20%)


Description

High pressure cleaner, HD 5/11 P, pump rate 490 l/h. Supplied = assembled. Pressure = 110 bar. Colour = charcoal. Pump rate = 490 l/h. Weight = 17.5 kg. Wheel fittings = 2 wheels. Voltage = 230 V. Standard accessories = 10 m high pressure hose, EASYForce hand-held spray pistol, rotating spray lance 840 mm, power nozzle (15°) Cable length = 5 m. Product type = cold water high pressure cleaners. Effortless cleaning of machines, work areas etc. Compact design with low weight and additional handle. With anti-twist system, automatic pressure relief, accessory holder on the device. Cleaning agents available online or upon request.

See full description
Specifications for High Pressure Cleaner, HD 5/11 P, Pump Rate 490 L/h
  • Colour
    Charcoal
  • Product Type
    Cold Water High Pressure Cleaners
  • Supplied
    Assembled
  • Voltage
    230V
  • Wheel Fittings
    2 Wheels
  • Pressure
    110bar
  • Weight
    17.5kg
  • Pump Rate
    490L/hour
  • Cable Length
    5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome