Hot Water High Pressure Cleaner HDS 8/18-4C, Pressure 30 - 180 Bar, Pump Rate 300 - 800 L/h

Hot Water High Pressure Cleaner HDS 8/18-4C, Pressure 30 - 180 Bar, Pump Rate 300 - 800 L/h

Order Code: ZT2732146S

£4,999.99 Inc VAT (20%)

Currently unavailable

Description

Hot water high pressure cleaner HDS 8/18-4C, pressure 30 - 180 bar, pump rate 300 - 800 l/h. Supplied = assembled. Pressure = 30 - 180 bar. Colour = charcoal. Pump rate = 300 - 800 l/h. Weight = 112 kg. Wheel fittings = 2 wheels, 1 swivel castor. Voltage = 400 V. Standard accessories = spray pistol with soft grip insert, power nozzle, soft damper system (SDS) , anti-twist system (ATS) , pressure cut-off, integrated fuel and cleaning agent tank, servo control. Cable length = 10 m. Heating oil consumption, full load = 5 kg/h. Cleaning agent tank = 10 l. Fuel tank = 15 l. Product type = hot water high pressure cleaners. ecoefficiency grade - economic and environmentally friendly even when used for extended periods. Integrated tilting skip for easy tipping when overcoming steps. Lockable accessory compartment for nozzles, tools etc. Easy to fill using well dimensioned tank openings. Intuitive operation. The 3-phase device with a quadripole, water cooled electric motor provides everything you would expect today in terms of user convenience, ergonomics and efficient use of resources. The simple one-button operation is just as convincing as the surprisingly high mobility which is guaranteed by large wheels and a swivel castor. The easy-press gun, which is equipped with an anti-slip soft grip and servo control for regulating the pressure and water flow rate, make work easy and effortless, while the ecoefficiency setting provides a high level of efficiency, thereby protecting the environment. The heavy duty chassis, into which the tanks for cleaning agents and fuel have been integrated for protection, ensures safety.

See full description
Specifications for Hot Water High Pressure Cleaner HDS 8/18-4C, Pressure 30 - 180 Bar, Pump Rate 300 - 800 L/h
  • Colour
    Charcoal
  • Pressure
    30 - 180bar
  • Fuel Tank
    15L
  • Voltage
    400V
  • Product Type
    Hot Water High Pressure Cleaners
  • Weight
    112kg
  • Cleaning Agent Capacity
    10L
  • Wheel Fittings
    2 Wheels, 1 Swivel Castor
  • Supplied
    Assembled
  • Heating oil consumption, full load
    5kg/hr
  • Pump Rate
    300 - 800L/hour
  • Cable Length
    10m