Hot Water High Pressure Cleaner HDS 8/18-4CX, Pressure 30 - 180 Bar, Pump Rate 300 - 800 L/h

Order Code: ZT2732114S

£4,999.99 Inc VAT (20%)


Description

Hot water high pressure cleaner HDS 8/18-4CX, pressure 30 - 180 bar, pump rate 300 - 800 l/h. Supplied = assembled. Pressure = 30 - 180 bar. Colour = charcoal. Pump rate = 300 - 800 l/h. Weight = 114 kg. Wheel fittings = 2 wheels, 1 swivel castor. Voltage = 400 V. Standard accessories = spray pistol with soft grip insert, power nozzle, soft damper system (SDS) , anti-twist system (ATS) , pressure cut-off, integrated fuel and cleaning agent tank, servo control. Product type = hot water high pressure cleaners. The most powerful hot water high pressure cleaner in the HDS compact class. Economical - ecoefficiency level - reduces fuel consumption and CO emissions by 20%. User friendly - large tank opening with filling chute and handy system maintenance bottle which can be replaced from the outside. Storage - lockable accessory compartment for nozzles, tools, etc. Integrated hose drum with 15 m high pressure hose for a large action radius and easy storage in no time at all. Integrated lance holder for transport. The 3-phase device with a quadripole, water cooled electric motor provides everything you would expect today in terms of user convenience, ergonomics and efficient use of resources. The simple one-button operation convinces users, just as the surprisingly high mobility does, which is guaranteed by large wheels and a swivel castor. The EasyForce gun, which is equipped with an anti-slip soft grip and servo control for regulating the pressure and water flow rate, make work easy and effortless. The heavy duty chassis, into which the tanks for cleaning agents and fuel have been integrated for protection, ensures safety.

See full description
Specifications for Hot Water High Pressure Cleaner HDS 8/18-4CX, Pressure 30 - 180 Bar, Pump Rate 300 - 800 L/h
  • Colour
    Charcoal
  • Product Type
    Hot Water High Pressure Cleaners
  • Wheel Fittings
    2 Wheels, 1 Swivel Castor
  • Weight
    114kg
  • Supplied
    Assembled
  • Pump Rate
    300 - 800 L/H
  • Pressure
    30 - 180bar
  • Voltage
    400V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome