K5 Power Control High Pressure Cleaner, Incl. Home Kit and Surface Cleaner, Pump Rate 500 L/H

Order Code: ZT3148071S

£619.99 Inc VAT (20%)


Description

K5 Power Control high pressure cleaner, incl. Home Kit and surface cleaner, pump rate 500 l/h. Supplied = partially assembled. Pressure = 145 bar. Colour = yellow. Pump rate = 500 l/h. Weight = 17.08 kg. Voltage = 230 V. Product type = cold water high pressure cleaners. Particularly powerful, water cooled motor. Power Control spray gun with pressure level indicator on LED display. Support provided by an app with an application, commissioning and service consultant. For even greater control in many cleaning situations and for different cleaning objects, the user is assisted with tips and tricks from the application consultant via the Kärcher Home & Garden app. The application consultant describes the optimal pressure level for the object selected for cleaning. The pressure can be manually adjusted by turning the Vario Power spray lance. The app also offers other useful functions such as assembly instructions, maintenance and care instructions, along with the Kärcher Service portal. The device also makes an impression with its G 160 Q Power Control spray gun and the dirt blaster. Includes a Home Kit with a T 5 surface cleaner and 1 l 3-in-1 stone cleaner. Other equipment details include the Plug 'n' Clean detergent system for the fast and clean detergent replacement, the high quality aluminium telescopic handle for convenient transportation and space saving storage, the Quick Connect system for effortless and time saving connection and disconnection of the high pressure hose and the device, and the spray gun, as well as the park position to keep accessories readily available. Included in delivery - Garden hose adapter connection A3/4'' - Dirt blaster - High pressure spray pistol, G 160 Q Power Control - Home Kit, surface cleaner T 5, stone and façade cleaner, 3-in-1, 1 l - Integrated water filter - Cleaning agent dispensed using Plug 'n' Clean system - Soft bag, telescopic handle, Vario Power Jet

See full description
Specifications for K5 Power Control High Pressure Cleaner, Incl. Home Kit and Surface Cleaner, Pump Rate 500 L/H
  • Colour
    Yellow
  • Voltage
    230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome