0
1
2
3

Rapid VSCF 240V Hot Water Stainless Industrial Pressure Washer with Commercial Foam System

Order Code: ZT3373053S

£3,999.99 Inc VAT (20%)


Description

V-TUF RAPID-VSC 240V Hot-Water Compact Heavy-Duty Pressure Washer with integrated commercial FOAM system is popular for day-to-day cleaning tasks with optimal cleaning power and the foam system getting the best results from your cleaning detergents! The No.1 Star Buy!

With a solid steel chassis, and stainless-steel cover & chassis, the RAPID-VSC Industrial Mobile Pressure Washer is rugged, durable, compact, which is why contract cleaners enjoy using this machine for use in all industries, including; Agriculture, Industry, Automotive, Transport, Construction & Public Services.



Benefits:
• Superb Cleaning Performance.

• 100% 304 Stainless Steel (Highly Corrosion Resistant) Cover.
• Thermostat - Full Control of Temperature.
• Minimal Long-Term Maintenance.
• Energy Efficient & Low On Emissions.

• Simple Electric Circuits



The V-TUF RAPID-VSC hot water electric pressure washer offers a time saving of up to 35% with drastically improved cleaning results compared to a cold-water model. Cleaning using hot water offers optimises the cleaning process by allowing you to use less chemical, as well as impressive cleaning results.



Oils & Greases are known to be hard to clean, especially in food factories, but using Hot water softens congealed oil and grease and radically improves emulsification, making it very easy to efficiently remove, clean, and sanitise.



Features:

Quieter running - Sound Level : up to 10% less than some of its competitors

Tough, easy running pump - The proven V-TUF XHDM300SS low revving European pump is 200 bar rated with a heavy duty crankshaft design with hard wearing ceramic plungers and a brass pump head. Servicing is straight forward and spares availability is excellent.

The XHDM300SS pump is lubricated with top specification V-TUF Pressure Lube (PL500) which contains MSM which virtually eliminates friction and wear. Pump lube level visible from outside the machine.

Pressure can be regulated and the regulation wheel is direct on the pump and easy to reach.

Adjustable temperature control and cold water switch.

High efficiency double pass heat exchanger with 3 second purge time offers you hotter water while using less fuel and clean combustion.

The simple strategically placed control panel is easy to operate and has IP56 electric protection.

Automatic stop and start – which increases pump seal life.

Low water burner Cut-Out - reducing expensive damage from water shortage.

Safety pressure valve : visible and direct on the pump (following all European regulations) .

Lance storage holder on the side of the cover.

Electric fuel pump for low fuel protection

4 x large robust wheels – ideal for rough terrain

Quick release KTQ 350 bar Optigun lance system with 10m of 3/8" 200Bar V-TUF WASHFLEX HP Jetwash Hose and DURAKLIX ® MSQ Heavy Duty coupling system,

Chemical injection system.

Delivery time: 2 working days. All machines are Pre-delivery inspected and tested before dispatch. We aim to give you peace of mind, for trouble free operation from the start.



Benefits:
• High efficiency double pass heat exchanger with 3 second purge time offers you hotter water while using less fuel and clean combustion.
• The simple strategically placed control panel is easy to operate and has IP56 electric protection.
• Automatic stop and start – which increases pump seal life (TTS) .
• Low water burner Cut-Out - reducing expensive damage from water shortage.
• Safety pressure valve: visible and direct on the pump (following all European regulations) .
• Pressure can be regulated, and the regulation wheel is direct on the pump and easy to reach.
• Built-To-Last: Powder Coated Chassis & Anti-Corrosive Stainless-Steel Cover.
• Low Rev Industrial Motor with Thermal Protection.
• Hot-Water Cleaning Removes Grime & Grease Quicker Than An Equivalent Cold-Water Machine - With Quicker Drying Time.
• 24 Litre Easy-Fill Removable Fuel Tank.
• Minimal Long-Term Maintenance & Running Costs.
• The pump is lubricated with top specification V-TUF PRESSURE LUBE which contains MSM which virtually eliminates friction and wear. Pump lube level visible from outside the machine.
• Lance storage holder on the side of the cover.



Thanks to its compact, and sturdy build, the V-TUF RAPID-VSC is best known for tackling the most difficult mounds of dirt.
With its large integrated handle, it is much easier to manoeuvre, and with a front bar to protect the front components on the steam cleaner. The large puncture-proof, rugged wheels ensure maximum mobility over all types of floors.



Industries:
• Construction & Building Sites, • Hire & Rental, • Car Parks, • Parks & Public Walkways, • Facilities Management, • Manufacturing & Beverage, • Heavy Industry, • Contract Cleaners, • Warehousing & Distribution, • Agriculture, • Schools & Education Centres, • Hospitals.


Areas of Application:
• Construction Site Equipment; Cement Mixers, Diggers, Dumpers, JCB & CAT Machines etc. • Cement Plant • Foundries, • National Multi-Storey Car Parks, • Tractors, Harvesters, Cultivators, Ploughs & Trailers, • Cattle Barns, • Building & Floor Restoration Services, • Drain Blasting & Cleaning, • Courtyards: Schools, Universities, Hospitals, Shopping Centres, Sports Grounds, • Driveways, Paths & Patios, • Boats, Yachts & Ships.

See full description
Specifications for Rapid VSCF 240V Hot Water Stainless Industrial Pressure Washer with Commercial Foam System
  • Voltage
    240V
  • Hose Length
    10m
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome