Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Floor & Carpet Cleaners
Carpet Protector 60 Micron 610mm x 25m
Order Code:
ZT1022156P
£10.69
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
10.69
https://www.zoro.co.uk/shop/cleaning-and-hygiene/floor-and-carpet-cleaners/carpet-protector-60-micron-610mm-x-25m/p/ZT1022156P
Add to quotation
Schedule an order and save 5%
View all Floor & Carpet Cleaners
Description unavailable
Tags:
#ClearanceProduct
Specifications
Specifications for Carpet Protector 60 Micron 610mm x 25m
Overall Width
0.61m
MFR Part No.
CP60/610/25M
Overall Length
25m
Form
Sheet Roll
Type
Carpet Protector
Reusability
Single Use
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome