Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Floor & Carpet Cleaners
Carpet Upholstery Oxy Action Trigger 500ml
By Vanish
Order Code:
ZT4957330S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/floor-and-carpet-cleaners/carpet-upholstery-oxy-action-trigger-500ml/p/ZT4957330S
Add to quotation
View all Floor & Carpet Cleaners
Description
Vanish Carpet Upholstery Oxy Action Trigger 500ml "Complete removal of toughest carpet stains*
Tags:
#BulkDiscount
Specifications
Specifications for Carpet Upholstery Oxy Action Trigger 500ml
Volume
500ml
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome