Clover Renew TD Polymer Floor Maintainer 2 x 5 Litre

Order Code: ZT2428868S

£32.99 Inc VAT (20%)


Description

Clover Renew TD Polymer Floor Maintainer repairs and recoats scratched, marked and worn areas to an outstanding gloss finish. Provides a fragrant, non-slip finish for marble, linoleum, vinyl rubber tiles, stone, sealed wood, cork and terrazzo flooring.
Clover Renew TD Polymer Floor Maintainer Features: - A fragrant, low viscosity, opaque, rose coloured liquid floor maintainer. - Renew TD recoats and repairs floors to leave a flexible slip resistant finish, keeping floors at the peak of their appearance and restoring those that are losing their shine. - Suitable for use on marble, terrazzo, linoleum, vinyl, rubber, tiles, sealed wood and sealed cork. - Ideal for use in schools, colleges, hotels, offices, airports, factories, shops, shopping centres, ferries, bars, nightclubs and pubs.
Directions For Use: Shake and dilute 1:10 for burnishing, or 1:20 for damp-mopping. Use a brush to remove debris before application. Apply using a mop - for a high-gloss finish machine burnish.

See full description
Specifications for Clover Renew TD Polymer Floor Maintainer 2 x 5 Litre
  • Size
    5L
  • Material
    Step 4
  • Product Type
    Floor Maintainers
  • Form
    Liquid
  • Applications
    Offices

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome