Clover SAS 20 Spot and Stain Remover RTU 6 x 750 ml

Order Code: ZT2621039S

£34.99 Inc VAT (20%)


Description

Clover SAS 20 Spot and Stain Remover is an effective spot and stain remover that has been formulated to dissolve grease and oil quickly.Rapidly breaks down stains.Suitable for all carpets - and upholstery.Ready-to-use formulation for ease of use.A thin, clear liquid, SAS 20 crystallises grease and oil, enabling it to be brushed or vacuumed away.Suitable for removing spots and stains on all types of carpet and upholstery that are not water-sensitive.
Price based on case of 6 x 750ml **please be aware due to the current national shortage of triggers only 2 x trigger spray heads will be supplied per case of 6**

See full description
Specifications for Clover SAS 20 Spot and Stain Remover RTU 6 x 750 ml
  • Material
    pH 7
  • Size
    750ml
  • Product Type
    Spot and Stain Removers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome