0
1

F95 Kontrol Lemon Floor Gel 5L

Order Code: ZT1029599X

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.295%
10 - 19£12.5910%
20 +£11.8915%


Description

Multi surface floor cleaning gel. Ideal for damp mopping or spray cleaning systems. Removes light to general soiling with ease. Produces a slip-resistant shine when burnished.

Specifications for F95 Kontrol Lemon Floor Gel 5L
  • Use
    Linoleum
    Vinyl
  • Size
    5L
  • Removes
    Soiling
  • Fragrance
    Lemon
  • Type
    Floor Cleaner
  • MFR Part No.
    F95
  • Format
    Foam
  • Form
    Foam
  • Series
    F95 Kontrol™
  • Product Type
    Floor Cleaner
  • Applications
    Surface Cleaning
  • Container Type
    Screw Top Bottle
  • Product Format
    Liquid
  • Suitable For Use On
    Vinyl
    Ceramic
    Wood
    Floors
    Hard Surfaces
  • Concentration
    Concentrated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome