P015 Spot Lifter Carpet & Upholstery Stain Remover 750ml

Order Code: ZT2425573S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

ePro P015 Spot Lifter Carpet & Upholstery Stain Remover spray provides a deep cleaning action to loosen and lift away tough stains whilst neutralising unpleasant odours. Also ideal for the pre-treatment of acid based stains caused by urine and vomit etc., prior to cleaning. Essential in avoiding a chemical reaction and the flaring-up of old stains during the cleaning operation.
Why choose ePro P015 Spot Lifter Carpet & Upholstery Stain Remover? - Woolsafe approved formulation. - Use to remove spots and small stain areas - Use on water safe carpets and upholstery - Use on its own or as a pre-spray prior to extraction cleaning - There is a global shortage of spray heads, please rinse and re-use - Removes spots and stains from carpets and upholstery that are water safe. - Can be used as a single solution or as a pre-spray prior to extraction cleaning. - Ready to use - use undiluted. - pH neutral.
How do you use ePro P015 Spot Lifter Carpet & Upholstery Stain Remover? - Dry spots should be agitated before application, taking care not to damage delicate fabrics. - ePro P015 Spot Lifter onto affected area, allow time for solution to penetrate the stain. - Absorb the stain out by blotting with white paper or extract with a machine.
N.B. Before application always test for colourfastness on a inconspicuous area.
Biodegradability All surfactants contained in ePro Products meet the requirements of the EU Detergent Directive 2005 – 2004/648/EC. This requires all surfactants to break down both quickly and completely into harmless material such as CO2 and water.

See full description
Specifications for P015 Spot Lifter Carpet & Upholstery Stain Remover 750ml
  • Material
    pH 7
  • Size
    750ml
  • Product Type
    Spot and Stain Removers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome