Professional All Purpose Multi-Surface Cleaner Citrus 5 Liter

Order Code: ZT5144676S

£14.99 Inc VAT (20%)


Description

Flash Professional All Purpose Liquid Cleaner for Floor and Multi-Surface Light Citrus 5L

Brilliant clean with 1/2 the effort. For floors, walls, doors, tables, desks, kitchen and work surfaces, wash basins, baths and showers. All purpose cleaner for hard surfaces. Brilliant clean with 1/2 the effort vs next best selling brand, tested on grease, in neat conditions. Light citrus scent. 5 litres.

This product is effective for cleaning grease and particulate soil and leaves a fresh, pleasant scent. It is effective in all water conditions and there is no need for rinsing when used diluted

Do you live in a hard water area? Don't worry, this cleaner is effective in all water conditions. It's even suitable for use in auto-scrubbers and can be used neat or diluted. When you use it diluted, there's no need to rinse it away. This one 5 litre bottle equals 83 buckets of solution.

Safe to use on most washable surfaces ceramic, natural stone, marble, linoleum, parquet, laminate, melamine. This Flash all purpose cleaner leaves not only a long lasting shine and fresh, pleasant scent but it's also ideal for cleaning grease and particulate soil.

See full description
Specifications for Professional All Purpose Multi-Surface Cleaner Citrus 5 Liter
  • Type
    Cleaning Fluids
  • Pack Quantity
    5L
  • Fragrance
    Citrus
  • Applications
    All Purpose Cleaner
  • Form
    Bottle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome