Stain Remover Extra Strong 500ml

Order Code: ZT3961765S

£9.99 Inc VAT (20%)


Description

HG Stain Remover Extra Strong 500ml: Tackle Tough Stains Like a Pro!
Conquer stubborn stains with the powerful HG Stain Remover Extra Strong 500ml! This deep-cleaning formula harnesses the power of active oxygen to lift and eliminate even the most ingrained stains from carpets, upholstery, and car interiors.

Say goodbye to:

Red wine
Coffee
Chocolate
Gravy
Lipstick
Shoe polish
Fruit juice
Grease
Mud
And more!
This versatile stain remover is:

Safe for most fabrics: Use it on carpets, rugs, upholstery, furniture, car seats, and more.
Easy to use: Simply spray, leave it for a few minutes, and wipe clean.
Fast-acting: Get results quickly and efficiently.
Color-safe: Won't fade or damage your fabrics.
Biodegradable: Kind to the environment.
Upgrade your cleaning routine with HG Stain Remover Extra Strong!

See full description
Specifications for Stain Remover Extra Strong 500ml
  • Size
    500ml
  • Cleaner Type
    Stain Remover

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome