Sure Floor Cleaner Concentrate 5L

Sure Floor Cleaner Concentrate 5L

Order Code: ZT4853283SCopy

£42.99 Inc VAT (20%)


Description

Clean your premises effectively and sustainably with this 5Ltr Diversey SURE floor cleaner concentrate bottle. Made entirely from plant-based materials, this floor cleaner is free from hazardous substances and fully biodegradable. This means it won't damage the environment as it breaks down and will protect the health of staff and customers when used to clean your floors. Designed to ensure professional cleaning results every time, this chemical will effortlessly power through tough stains, dirt and oil without creating large amounts of foam. This will make it easy for you to get your floors dazzlingly clean, hygienic and ready in time for the next service. Colour-coded labelling on each bottle also means this chemical is easy to identify, preventing any mix-ups when your staff come to carry out their cleaning duties. The concentrated solution also allows you to dispense this chemical with a dosing system. This will guarantee efficient and cost-effective cleaning every time.

See full description
Specifications for Sure Floor Cleaner Concentrate 5L
  • Volume
    5L
  • Form
    Concentrate
  • Product Type
    Floor Cleaner
  • Container Type
    Bottle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome