Carefree Speed Stripper 2 x 5 Litre

Order Code: ZT2620965S

£73.99 Inc VAT (20%)


Description

Diversey Carefree Speed Stripper is for those more stubborn jobs. It is a no scrub, no rinse floor polish stripper for use on all resilient floors apart from wooden flooring. The solution can be applied with a mop or polish applicator, and can be used with or without the help of a rotary floor machine.
Diversey Carefree Speed Stripper Features: - A no-scrub, no-rinse floor polish speed stripper for use on all resilient floors (excluding wood). - Its revolutionary formulation can cut stripping time by 50% when compared to other polish strippers available on the market. - The solution can be applied with a kentucky mop or polish applicator, and can be used with or without the help of a rotary floor machine. - Suitable for use on all floor types (excluding wood).
Instructions: - Dilute 1 to 5 parts with water (1000ml per 5l). Stronger concentrations of up to 1 to 3 parts (1650ml per 5l) may be needed for floors with a heavy build-up of polish. - Spread the solution evenly over the floor with a suitable applicator. Leave for 5 minutes, break up softened polish by agitation, leave for a further 5 minutes - do not allow to dry out. - Remove with applicator or wet pick up machine. - Damp mop to remove any residues and leave floor to dry. - For spray stripping: Dilute 1 to 20 parts (250ml per 5l) with water, spray and scrub with a stripping grade floor pad.
Do not use on unsealed wood or painted surfaces. Always test on lino for colourfastness before use.

See full description
Specifications for Carefree Speed Stripper 2 x 5 Litre
  • Material
    Step 2
  • Product Type
    Floor Strippers
  • Size
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome