Scissor Action Corridor 'V' Sweeper

Order Code: ZT1254854X

£79.99 Inc VAT (20%)
£89.9911% off
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

Suitable for the collection of dust and debris in large open areas, this scissor action V Sweeper allows for quick and effective cleaning.

Features and Benefits
• Machine washable sleeves for prolonged product life
• Sleeves are easy to remove and replace
• Opens up to 5ft wide for maximum sweeping efficiency
• Durable aluminium frame
• Soft grip handles for comfort and easy control
• Highly absorbent sleeves for mopping up spills

Typical Applications
• Shopping centres
• Schools
• Supermarkets

See full description
Specifications for Scissor Action Corridor 'V' Sweeper
  • MFR Part No.
    CR/TTVS
  • Power Source
    Manual
  • Maximum Working Width
    1524mm
  • Overall Height
    1400mm
  • Working Width
    1600mm
  • Series
    V Sweep Kit
  • Handle Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome