Hand Towels 2 Ply Interfold White Luxury - Pack of 3000

Order Code: ZT5533800S

£36.99 Inc VAT (20%)


Description

Colour: White Ply: 2 Length: 210mm Width: 240mm Average sheets per box: 3000

Specifications for Hand Towels 2 Ply Interfold White Luxury - Pack of 3000
  • Width
    240mm
  • Length
    210mm
  • Product Type
    Hand Towels
  • Number of Ply
    2
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome