0
1
2
3
4
5

Hand Towels Narrow-fold White 220 Sheets per Sleeve (CS-12)

Order Code: ZT5129971S

£24.99 Inc VAT (20%)


Description

These small hand towels will elevate your washroom experience with trusted and familiar Scott Essential washroom solutions, designed to help you support hygiene standards with bathroom towels in high-frequency environments without compromising on quality and value. For hand drying reliability in busy washrooms that demand consistency, quality and value, choose Scott Essential hand towels. Environmentally friendly white hand towels made with 100% recycled fibre, these efficient disposable towels offer reliable everyday hand drying and consistent quality at an affordable price. The clever, multifold clear-cut design dispenses one paper towel at a time. This single-sheet dispensing method is designed to improve hand hygiene by minimising the risk of contamination when hand drying as the user only touches the hand towel they are using. Dispensing one small towel at a time also provides exceptional cost in use as the user only takes the amount of white towels they need when drying hands. These Scott Essential recycled paper towels are FSC certified, for hand drying with environmental assurance. Use with 6945 or other recessed or multifold paper hand towel dispensers. Individual paper towel sheet size 21.2 cm (W) x 18.6 cm (L). 12 clips x 220 white paper towels (2,640 total)

Please ensure to carry the product in a safe manner for the weight indicated on the packaging. For food contact.

See full description
Specifications for Hand Towels Narrow-fold White 220 Sheets per Sleeve (CS-12)
  • Product Type
    Hand Towels
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome