0
1

Low-Lint Cleaning Cloth Folded W45 X 120 Sheets

Order Code: ZT3595040S

£259.99 Inc VAT (20%)


Description

Tork Low-Lint Cleaning Cloth is the go-to choice for customers seeking a strong, flexible, and convenient cleaning solution. Packaged in a protective, portable plastic small pack, it adapts to various cleaning needs. Versatile for commercial, office, and household use, its strength ensures efficiency. Designed for use with the Tork Folded Wiper/Cloth Dispenser, it not only protects refills from dirt but also enables one-at-a-time dispensing, reducing waste. More than just a cleaning tool, Tork Low-Lint Cleaning Cloth offers practicality, cleanliness, and environmental responsibility, making it an essential and efficient choice for diverse cleaning applications.

Features and Benefits
• Multipurpose cloth for diverse tasks, reducing the need for various cloths
• Ideal for sensitive surfaces with low-lint properties
• Compatible with most solvents and detergents, meeting various cleaning needs
• Silicone-free for residue-free surfaces after use

See full description
Specifications for Low-Lint Cleaning Cloth Folded W45 X 120 Sheets
  • MFR Part No.
    190478
  • Number of Ply
    1
  • Sheet Width
    355mm
  • Type
    Cleaning Cloth
  • Sheet Length
    110mm
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome