0
1

Low-Lint Cleaning Cloth W10 Refill 4 X 200 Sheets - MOL9527327J

Order Code: ZT3594937S

£149.99 Inc VAT (20%)


Description

The Tork Low Lint Cleaning Cloth, ideal for sensitive surfaces, boasts a flexible design with low-lint properties, ensuring meticulous cleaning without leaving marks. Versatile and durable, it accommodates various solvents and detergents, meeting diverse professional hygiene needs. The accompanying bucket and chemicals allow users to create customized wet wipes. The bucket, equipped with one-at-a-time dispensing and an easy-close lid, ensures long-lasting freshness for the wet wipes. This solution caters to customers seeking gentle, effective, and versatile cleaning in delicate environments, making it an indispensable tool for maintaining professional hygiene standards.

Features and Benefits
• Strong and flexible design for multipurpose use
• Compatibility with a wide range of solvents, disinfectants, and detergents
• Low-lint properties ideal for sensitive surfaces
• Convenient bucket feature enables the creation of long-lasting wet wipes

See full description
Specifications for Low-Lint Cleaning Cloth W10 Refill 4 X 200 Sheets - MOL9527327J
  • MFR Part No.
    190491
  • Sheet Length
    30
  • Sheet Width
    165mm
  • Number of Ply
    1
  • Type
    Cleaning Cloth
  • Colour
    Turquoise

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome