Premium InterFold Hand Towels Soft White 2310 Towel

Order Code: ZT2429306S

£99.99 Inc VAT (20%)


Description

The Tork Xpress Hand Towel system for Multifold hand towels is suitable for environments that demand both comfort and hygiene - such as restaurants,
offices and healthcare facilities


QuickDry: dries hands quickly and thoroughly

Soft: gentle on the hands

Carrypack : bag for easy handling and disposal

Leaf pattern: designed to make a great impression

Large towel: ensures one towel is enough

One at-a-time dispensing: hygienic and lower consumption


Width 85 mm

Length 212 mm


Blue leaf


H2 - Interfold towel system

See full description
Specifications for Premium InterFold Hand Towels Soft White 2310 Towel
  • Colour
    White
  • Product Type
    M-Folded Hand Towels
  • Size
    2310 Sheets
  • Material
    Paper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome