Small Pack Dispenser 4 Pieces

Small Pack Dispenser 4 Pieces

Order Code: ZT3609399SCopy

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 - 9£34.554%
10 +£33.118%


Description

Tork Small Pack dispensers for folded wipes are an essential solution for customers prioritizing space-saving convenience, hygiene, and eco-friendly practices. Designed for diverse applications in offices, healthcare, and public spaces, these dispensers offer compact storage and one-at-a-time dispensing, reducing both consumption and waste. The efficient design not only optimizes space but also ensures hygienic protection, aligning with the need for practicality and cleanliness. Beyond functionality, Tork Small Pack dispensers actively contribute to an environmentally responsible approach, making them a must-have for those seeking a seamless and efficient solution for dispensing folded wipes in various settings.

Features and Benefits
• Quick access to wipes for efficient use
• Wall-mounted design organizes tight workplaces, optimizing space and accessibility

See full description
Specifications for Small Pack Dispenser 4 Pieces
  • Mount Type
    Wall Mounted
  • Length
    214mm
  • Colour
    White
  • Height
    146mm
  • Type
    Dispenser
  • Width
    107mm
  • MFR Part No.
    655100
  • For Use With
    W8 - Wipers small pack
  • Material
    Plastic
  • System
    W8
  • Dispenser Type
    Wall Mounted
  • Capacity
    Rolls
  • Weight
    0.25kg