Orca S5 Glass & Stainless Steel Cleaner RTU 6 x 750ml

Order Code: ZT2633220S

£39.99 Inc VAT (20%)
£45.9913% off
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Orca S5 Glass & Stainless Steel Cleaner is an excellent cleaning performance for a wide range of shiny surfaces including metals, glass, mirrors and polished granite. Smear free finish. Gentle formulation will not damage delicate surfaces.

- Non-abrasive cleaning for glass, stainless steel, windows and mirrored surfaces
- Leaves a streak-free shine
- Aluminium safe

See full description
Specifications for Orca S5 Glass & Stainless Steel Cleaner RTU 6 x 750ml
  • Size
    750 mL
  • Colour
    Blue
  • Material
    Liquid
  • Product Type
    Glass and Mirror Cleaner

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome