Shot Pro Sprayer - 750ml

Order Code: ZT4797300S

Qty of 8 for
£71.92 Inc VAT (20%)
£8.99 each
QuantityPriceDiscount
1 - 79£8.990%
80 - 159£8.634%
160 - 399£8.278%
400 +£7.9112%

This product must be ordered in multiples of 8

Description

Endlessly re-fillable trigger sprayer
• For use with SCRUBB Shot Super Concentrates
• Reduce your plastic use by at least 80%

Specifications for Shot Pro Sprayer - 750ml
  • Product Type
    Trigger Sprayer
  • Capacity
    750ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome