Window Cleaner, 750ml

Order Code: ZT1267597X

£5.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.290%
5 - 9£5.035%
10 - 19£4.7610%
20 +£4.5015%


Description

Get streak-free, shiny windows and mirrors with this ready-to-use glass cleaning spray from Mr. Muscle™. This ammonia-free formula easily cuts through grease, smudges, and general grime to leave a lightly fragranced, smear-free surface you can be proud of.

Features and Benefits
• Suitable for use on all glass and mirrors
• Ready-to-use formula for quick and easy cleaning
• Formulated with added vinegar for even more effective cleaning
• Transparent user-friendly bottle to monitor usage
• Bottle body made from 100% Post-Consumer Recycled Plastic* for sustainability

Typical Applications
• Windows
• Mirrors
• Glass surfaces
• Domestic
• Offices and commercial

Notes
• *Please check with your local recycling

See full description
Specifications for Window Cleaner, 750ml
  • MFR Part No.
    316533
  • Size
    750ml
  • Use
    Mirrors
    Windows
    Glass
  • Series
    Platinum™
  • Applications
    Glass
  • Package Type
    Trigger Spray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome