Gel Hand Sanitiser 400ml Pump Pack

Order Code: ZT1029287X

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

Cutan® InstantGEL™ hand sanitiser is a quick, easy and convenient method to rapidly disinfect and physically clean the skin. Formulated with ethyl and propyl alcohol for mildness, effectiveness and relatively low odour, also contains the conditioning agents glycerine and pro-vitamin B5 to help maintain good skin condition.

Features and Benefits
• Quick and easy to use with no need to rinse with water or dry with towels
• Dermatologically tested and toxicological approved
• Protects against: E-Coli, Fungi, HIV, Influenza, MRSA.

Standards
• EN1500
• EN12054
• EN1276
• EN1275

See full description
Specifications for Gel Hand Sanitiser 400ml Pump Pack
  • Standards Met
    EN 1276
    EN 1275
    EN 1500
  • Contains Alcohol
    Yes
  • Size
    400ml
  • MFR Part No.
    CAG400P
  • Type
    Gel
  • Fragrance
    Fragrance Free
  • Package Type
    Refill Cartridge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome