100916092 Suma Bac Sanitiser D10 SmartDose - 2x1.4L

Order Code: ZT3579037S

£139.99 Inc VAT (20%)


Description

Keep your kitchen hygienic and guarantee highly effective cleaning with this Diversey 100916092 Suma Bac Sanitiser D10 SmartDose cleaner and sanitiser super-concentrate bottle. Formulated for professional use, this solution will quickly tackle dirt, grime and bacteria. This will make it incredibly easy for you to keep your kitchen surfaces, equipment and utensils spotless and held to the highest possible hygiene standards.

As this solution is super concentrated, it will last you an extremely long time, saving you money on frequent repurchases.

The innovative SmartDose design ensures a consistent dosage of chemical is applied every time. This will make it simple for your cleaning staff to achieve the correct chemical dilution ratios for each task. The SmartDose system also requires no water connection or equipment installations. This allows for portable, flexible and convenient cleaning throughout your kitchen.

Suma Bac Sanitiser D10 SmartDose Features:

Contact Time: 30 seconds clean, 5 minutes dirty
The super-concentrated formula enables efficient chemical dosing and offers great cost savings
The super-concentrated solution also means less unnecessary packaging waste is produced
The SmartDose system makes it easy to achieve accurate and consistent chemical dosing
The SmartDose system does not require a water connection, allowing for portable use in all areas
Colour-coded for easy identification
Suitable for cleaning and disinfecting your surfaces, utensils, chopping boards and equipment
For use with the 750ml Diversey Suma D10 cleaner and sanitiser refill bottles (CC116 - sold separately)
Conforms to the BS EN 1276 standard for antibacterial performance
Tested to the BS EN 14476 standard for effectiveness against enveloped viruses
Perfect for use in smaller kitchens as no equipment installations are required
Dimensions 194 (H) x 105 (W) mm
Weight 2.9400kg
Colour Clear

See full description
Specifications for 100916092 Suma Bac Sanitiser D10 SmartDose - 2x1.4L
  • Colour
    Transparent
  • Product Type
    Sanitiser
  • Package Type
    Bottle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome