7762-02 ES8 Advanced Hygienic Rub 1200ml 2 x 1200ml

Order Code: ZT2426701S

£71.99 Inc VAT (20%)

Currently unavailable

Description

Purell 7762-02 ES8 Advanced Hygienic Rub 1200ml is a hygienic hand rub that feels great to use and is clinically proven to maintain skin health.
Includes moisturisers to help keep skin healthy, kills 99.99% of most common germs that may be harmful.
Conforms to: Bactericidal according to EN 1500 (hand sanitiser), EN 12791 (surgical rub), virucidal according to EN 14476. 70% alcohol formulation is suited for frequent use by hospital staff.
No-rinse hygienic hand rub, specially formulated with moisturisers to leave hands feeling soft and refreshed.
Recommended on visibly clean hands and in conjunction with a hand hygiene regime. Passed food tainting test in accordance with EN 4120:2007
AT-A-GLANCE refills: Monitor product level with just one look.

See full description
Specifications for 7762-02 ES8 Advanced Hygienic Rub 1200ml 2 x 1200ml
  • Colour
    Transparent
  • Material
    Foam Cartridge
  • Size
    1200ml
  • Product Type
    Purell System

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome