Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Hair & Skin Care
Hand Sanitisers
Anti-Bacterial Hand Sanitiser Gel - 500ml
By Nilco
Order Code:
ZT4166208S
£5.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.49
0%
5 - 9
£5.27
4%
10 +
£5.05
8%
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
5.49
https://www.zoro.co.uk/shop/cleaning-and-hygiene/hand-sanitisers/anti-bacterial-hand-sanitiser-gel-500ml/p/ZT4166208S
Add to quotation
View all Hand Sanitisers
Description
Alcohol-Based Gel
Kills 99.9% of Bacteria
Quick Drying
Tags:
#BulkDiscount
Specifications
Specifications for Anti-Bacterial Hand Sanitiser Gel - 500ml
Product Type
Washroom Hand Cleaning
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome