0
1

Deb InstantFoam Complete 250ml

Order Code: ZT1029406X

£15.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.390%
5 - 9£14.774%
10 +£14.168%


Description

Utilises the power of Deb® Foam Technology. Convenient with no sticky gelling agents or water required, the unique refreshing foam formula sanitises hands quickly and effectively.

Kills 99.999% of most common germs.

InstantFOAM® Complete Hand Sanitiser
Highly effective, perfume-free alcohol-based foam hand sanitiser with moisturiser.
Use without water to kill 99.999% of many common germs in just 15 seconds.
The hypoallergenic foam formula is ideal for frequent use, leaving hands feeling refreshed, smooth and soft. Does not contain any gelling agents, so unlike 'alcohol gel' products, frequent use of Deb® InstantFOAM® does
NOT leave hands feeling sticky.
Also, the non-tainting and glove compatible formula is ideal for use in any food handling environment. The highly effective formula conforms to EN1500, EN12054, EN1276, EN1275 & EN1070.

See full description
Specifications for Deb InstantFoam Complete 250ml
  • Fragrance
    Fragrance Free
  • Package Type
    Pump Bottle
  • Contains Alcohol
    Yes
  • Standards Met
    EN14348
    EN12791
    EN13727
    EN1276
    EN1650
    EN73624
    EN14476
    EN1500
  • Size
    250ml
  • Type
    Foam
  • MFR Part No.
    DIS250ML
  • Series
    InstantFOAM Complete™

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome