E140 Handisan Instant 73% Alcohol Hand Sanitiser 2 x 5 Litre

E140 Handisan Instant 73% Alcohol Hand Sanitiser 2 x 5 Litre

Order Code: ZT2427058S

£49.99 Inc VAT (20%)


Description

Enov HandiSan E140 Instant Alcohol Hand Sanitiser is ideal for maintaining a high level of hygiene in the workplace. Effective against bacteria and viruses, this hand sanitiser is particularly useful for food handling jobs, medical settings, care homes, laboratories and more; anywhere that contamination is a particular risk or concern.



Why choose Enov HandiSan E140 Instant Alcohol Hand Sanitiser?


Alcohol rub for rapid and effective hand sanitising.

E140 Instant 70% Alcohol Hand Sanitiser was developed to meet the requirements of the food, catering and hospitality industries

Quick acting, non-tainting food safe alcohol hand rub approved to both BS EN 1500 and BS EN 2176

Built in skin conditioners prevent drying of skin whilst not leaving any sticky residue

HandiSan E140 Instant 70% Alcohol Hand Sanitiseris equally suitable for frequent use in medical and care service applications



How do you use Enov HandiSan E140 Instant Alcohol Hand Sanitiser?


Apply a shot/pump of sanitiser.

Rub your palms with fingers.

Rub the back of each hand with palm.

Rub your palms together.

Rub your palms with your knuckles/nails.

Rub your thumbs together.

Rub your wrists with fingers.

See full description
Specifications for E140 Handisan Instant 73% Alcohol Hand Sanitiser 2 x 5 Litre
  • Material
    Bottle
  • Product Type
    Hand Sanitisers
  • Size
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome