Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Hair & Skin Care
Hand Sanitisers
Gel Hand Sanitiser 50ml Personal Pack
By Cutan
Order Code:
ZT1029408X
£2.39
each
Inc VAT (20%)
£114.72 minimum order value
Quantity
Price
Discount
1 - 49
£2.39
0%
50 - 99
£2.29
4%
100 - 199
£2.20
8%
200 +
£2.10
12%
Add to basket
Minimum order quantity: 48.
Get it in
12-15
working days
Available
GBP
114.72
https://www.zoro.co.uk/shop/cleaning-and-hygiene/hand-sanitisers/gel-hand-sanitiser-50ml-personal-pack/p/ZT1029408X
Add to quotation
View all Hand Sanitisers
Description
Size: 'Personal Size' 50ml.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Gel Hand Sanitiser 50ml Personal Pack
Size
50ml
Standards Met
EN 1276
EN 1500
EN 1275
Contains Alcohol
Yes
MFR Part No.
CAG50ML
Type
Gel
Package Type
Flip Top Bottle
Fragrance
Fragrance Free
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome