Mini Wet Wipe Dispenser Desktop and Wall Mountable In Black. Includes One Roll of 500 Sheets

Mini Wet Wipe Dispenser Desktop and Wall Mountable In Black. Includes One Roll of 500 Sheets

Order Code: ZT3083425S

£129.99 Inc VAT (20%)


Description

Colour: Black.
Height mm: 300.
Material: Polyethylene.
Pack Quantity: 1.
Product Type: Dispenser.
Width mm: 210.Wipes kill 99.9% of germs and bacteria. Dispenser is portable or wall mounted. Supplied with stainless steel wall bracket. Wipes are kind to hands and do not damage fabrics or equipment. Protects surfaces for up to 30 days. Encourages single wipe dispensing to avoid waste. Maximum capacity: 500 wipes. Weighted rubber base for stability.

See full description
Specifications for Mini Wet Wipe Dispenser Desktop and Wall Mountable In Black. Includes One Roll of 500 Sheets
  • Colour
    Black
  • Pack Quantity
    1
  • Material
    Polyethylene
  • Height
    300mm
  • Width
    210mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome