Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Hair & Skin Care
Hand Soap & Lotion Dispensers
14" Ddt Tube W/Silver Ends
By Rubbermaid
Order Code:
ZT3483742S
£7.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.19
0%
5 - 9
£6.90
4%
10 - 19
£6.61
8%
20 - 49
£6.33
12%
50 +
£6.04
16%
1
Add to basket
Get it in
2-7
working days
Available
GBP
7.19
https://www.zoro.co.uk/shop/cleaning-and-hygiene/hand-soap-and-lotion-dispensers/14-inch-ddt-tube-w-silver-ends/p/ZT3483742S
Add to quotation
View all Hand Soap & Lotion Dispensers
Description
Rubbermaid 14" Ddt Tube W/Silver Ends 1851405
Tags:
#BulkDiscount
Specifications
Specifications for 14" Ddt Tube W/Silver Ends
Size
14in
Product Type
Ddt Tube
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome