2139-06 NXT Space Saver Dispenser White 1000ml

Order Code: ZT1029079X

£8.99 Inc VAT (20%)


Description

? Much smaller footprint than traditional 800 ml dispensers: yet holds 1000 ml of product
? Compact design integrates into most every d?r
? Ideal for applications with limited wall space or where d?r or usage levels demand smaller dispensers

Specifications for 2139-06 NXT Space Saver Dispenser White 1000ml
  • Function
    Cleanse
  • Type
    Hand Wash Dispenser
  • Colour
    Grey
    White
  • Dispensing Method
    Manual
  • To Suit
    Gojo NXT Space Saver 1000ml refills
  • Size
    1000ml
  • MFR Part No.
    2139-06-EEU00
  • Dispenser Material
    Plastic
  • Mount Type
    Wall Mounted
  • Series
    2139-06
  • Capacity
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome