26pc 1/2" Drive Spline Triple SQ Socket Bit Set Extra Long & Short XZN Key

Order Code: ZT3741106S

£41.99 Inc VAT (20%)


Description

26pc comprehensive spline socket bit set from M5 to M16 for use with 1/2" drive ratchet or extension bar. Set includes short, medium, long and extra long reach spline socket bits with overall length of 55, 100, 140 and 200mm. Made of hardened and tempered Chrome Vanadium (Cr-V) steel with matt finish. Each feature knurled ring for extra grip and performance. Supplied in carry case.
Set includes:

- M5, M6, M8, M9, M10, M12, M14, M16
- M5, M6, M8, M9, M10, M12, M14
- M5, M6, M8, M9, M10, M12, M14
- M8, M10, M12, M14

See full description
Specifications for 26pc 1/2" Drive Spline Triple SQ Socket Bit Set Extra Long & Short XZN Key
  • Product Type
    Spline Socket Bit Set
  • Overall Length
    55mm
    100mm
    140mm
    200mm
  • Finish
    Matt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome