Aquarius Dispenser For Wash Lotions, Capacity 1 L, HxWxD 235 X 116 X 114mm

Order Code: ZT2700714S

£49.99 Inc VAT (20%)


Description

Aquarius dispenser for wash lotions, capacity 1 l, HxWxD 235 x 116 x 114 mm. Supplied = assembled. Capacity = 1 l. Housing colour = white. Height = 235 mm. Width = 116 mm. Depth = 114 mm. Housing material = plastic. Product type = soap dispensers. Hygienic dispensation. Easy to fill. Easy to clean. The white plastic soap dispenser features a slim, smooth, rounded design with no dirt traps to make cleaning easy and to improve washroom hygiene. Fill level indicator. For wall mounting.

See full description
Specifications for Aquarius Dispenser For Wash Lotions, Capacity 1 L, HxWxD 235 X 116 X 114mm
  • Product Type
    Soap Dispensers
  • Capacity
    1 L
  • Housing Material
    Plastic
  • Height
    235mm
  • Housing Colour
    White
  • Width
    116mm
  • Depth
    114mm
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome