Disinfectant Column, For Indoors, Without Pump Dispenser, Stainless Steel

Order Code: ZT2695493S

£399.99 Inc VAT (20%)


Description

Disinfectant column, for indoors, without pump dispenser, stainless steel. Supplied = assembled. Capacity = 0.5 l. Housing colour = stainless steel. Height = 1217 mm. Width = 178 mm. Depth = 230 mm. Housing material = stainless steel. Lock type = dual bit security lock. Feature = lockable. Product type = disinfectant dispensers. Without dispenser. Holds Euro bottles up to 500 ml. Lockable. The hand disinfectant dispenser is equipped with a lock to ensure disinfectant cannot be stolen.

See full description
Specifications for Disinfectant Column, For Indoors, Without Pump Dispenser, Stainless Steel
  • Capacity
    0.5L
  • Product Type
    Disinfectant Dispensers
  • Features
    Lockable
  • Lock Type
    Dual Bit Security Lock
  • Depth
    230mm
  • Supplied
    Assembled
  • Housing Colour
    Stainless Steel
  • Height
    1217mm
  • Width
    178mm
  • Housing Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome