Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Hair & Skin Care
Hand Soap & Lotion Dispensers
Dispenser Bulk Fill Soap Foam White Plastic 900ml
By Brightwell
Order Code:
ZT5534123S
£33.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/hand-soap-and-lotion-dispensers/dispenser-bulk-fill-soap-foam-white-plastic-900ml/p/ZT5534123S
Add to quotation
View all Hand Soap & Lotion Dispensers
Description
Brightwell Dispenser Bulk Fill Soap Foam White Plastic 900ml SSP467
Tags:
#NewProduct
Specifications
Specifications for Dispenser Bulk Fill Soap Foam White Plastic 900ml
Product Type
Dispenser
Colour
White
Material
Plastic
Capacity
900ml
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome