Electronic Skin Care Dispenser

Order Code: ZT1029151X

£89.99 Inc VAT (20%)


Description

92147
The KLEENEX® Electronic Cassette Skin Care system is a touchless electronic dispenser in white or brushed metallic, and offers the highest hygiene solution in a high capacity 1.2ltr format. Reliable, controlled dispensing. Indicator lights for low product and low battery. White finish suits a wide range of decors. Suitable for image conscious washrooms. Suitable for facilities where hygiene is at the upmost importance. Fits 1.2 litre cartridge, wall mounted dispenser. Compatible with KLEENEX® 91591, 91594, 91590.
Colour: white.
Dimensions (H x W x D): 291 x 184 x 102mm.

See full description
Specifications for Electronic Skin Care Dispenser
  • MFR Part No.
    92147
  • To Suit
    KLEENEX Luxury Foam Frequent Use Hand Cleanser
  • Colour
    White
  • Dispensing Method
    Touch-Free
  • Function
    Cleanse
    Protect
  • Type
    Cleanser Dispenser
  • Size
    1.2L
  • Capacity
    1.2L
  • Series
    92147
  • Dispenser Material
    Plastic
  • Mount Type
    Wall Mounted
  • Height
    238mm
  • Width
    114mm
  • Length
    194mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome