Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Hair & Skin Care
Hand Soap & Lotion Dispensers
Fill Soap/Sanitising Gel Dispenser
By Slingsby
Order Code:
ZT3083656S
£52.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£52.99
0%
5 +
£50.87
4%
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
52.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/hand-soap-and-lotion-dispensers/fill-soap-sanitising-gel-dispenser/p/ZT3083656S
Add to quotation
View all Hand Soap & Lotion Dispensers
Description
Fill Soap/Sanitising Gel Dispenser
Tags:
#BulkDiscount
Specifications
Specifications for Fill Soap/Sanitising Gel Dispenser
Material
Plastic
Colour
White/Translucent
Pack Quantity
1
Capacity
1L
Width
140mm
Depth
90mm
Height
210mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome