0
1
2
3
4

Hand Cleanser Disp Cassette Stainless Steel 1LTR

Order Code: ZT3462879S

£159.99 Inc VAT (20%)


Description

High-image, paired with exceptional performance, choose Kimberly-Clark Professional Dispensers. Part of a coordinated premium washroom range, designed to work in perfect harmony with Kleenex and Scott Skincare products. The Kimberly-Clark Professional Hand Cleanser Dispenser provides a stylish and premium stainless steel finish. An ideal washroom solution where luxury and quality is paramount. Easy loading, quick-fill soap dispenser in a sleek and contemporary design makes it the perfect addition to any washroom environment. Dispenser size 23.1cm (L) x 10.7cm (W) x 11.5cm (D). Compatible with, recommended: 6385, 6386, 6387, 6342, 6348, 6340, 6331. Also compatible with: 6330, 6332, 6333, 6336, 6373, 6377, 6382. 1 x Kimberly-Clark Professional Hand Cleanser Dispenser - Stainless Steel, 1 Ltr

Please ensure to carry the product in a safe manner for the weight indicated on the packaging.

See full description
Specifications for Hand Cleanser Disp Cassette Stainless Steel 1LTR
  • MFR Part No.
    8973
  • Type
    Cleanser Dispenser
  • Dispensing Method
    Manual
  • Length
    231mm
  • Capacity
    1L
  • Colour
    Silver
  • Dispenser Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome