NXT Space Saver Dispenser White 1000ml

Order Code: ZT1029121X

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 +£9.396%


Description

2039
• Has a much smaller footprint than traditional dispensers.
• Ideal for applications with, limited wall space.
• Made from ABS plastic.
• Sanitary Sealedᵀᴹ refills made with SMART-FLEXTM technology.

See full description
Specifications for NXT Space Saver Dispenser White 1000ml
  • To Suit
    Sanitary Sealed?? refills
  • Colour
    White
  • MFR Part No.
    2039-06-EEU00
  • Type
    Hand Wash Dispenser
  • Size
    1L
  • Function
    Sanitise
  • Dispensing Method
    Manual
  • Capacity
    1L
  • Dispenser Material
    Plastic
  • Mount Type
    Wall Mounted
  • Series
    2039-06

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome