PDS800 Dispenser 800ml

Order Code: ZT4798155S

£34.99 Inc VAT (20%)


Description

-High quality 800ml dispenser
-For use with all 800ml pouches except Two Fives Rapide
-Easy to use
-Colour red/white
-Durable Plastic

See full description
Specifications for PDS800 Dispenser 800ml
  • Series
    6064010
  • Dispenser Material
    Plastic
  • Type
    Hand Wash Dispenser
  • Dispensing Method
    Manual
  • Colour
    White
    Red
  • Mount Type
    Wall Mounted
  • Capacity
    800ml
  • MFR Part No.
    6064010

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome