Period Product Dispenser 2 Dispensing Slots 288 Tampons/70 Pads - 2061

Period Product Dispenser 2 Dispensing Slots 288 Tampons/70 Pads - 2061

Order Code: ZT4177558SCopy

£79.99 Inc VAT (20%)


Description

These dispensers offer a hygienic and controlled way to access period care products. Install in cubicles for discreet access. Lightweight and compact, so easy to position. Opened and secured with a key lock mechanism (1 key supplied). There are two sight windows to easily identify if the dispenser needs to be refilled. Dispenser features a direct printed sustainability message and is 100% recyclable. An easy and discreet way to provide free period care.
Dispenses tampons and sanitary pads
Lightweight and compact
Secured with a key lock mechanism (1 key supplied)
Two sight windows to monitor fill levels
Features a direct printed sustainability message
100% recyclable
Dimensions: 280 x 125 x 465mm (WxDxH)
Weight: 1.7kg
Colour: White

See full description
Specifications for Period Product Dispenser 2 Dispensing Slots 288 Tampons/70 Pads - 2061
  • Colour
    White
  • Product Type
    Period Product Dispenser
  • Weight
    1.7kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome