Proline Washroom Dispensers


£5.59 Inc VAT (20%)

See 2 Product Variants
£5.59

Description

The SC Johnson Professional® range of Proline™ dispensers is the ideal hand washing solution for most workplace settings. Designed for easy use and improved hygiene, durable plastic construction includes BioCote® protection to inhibit the growth of bacteria and mould and prevent the spread of germs.

Features and Benefits
• Empty cartridges are easily replaced in seconds to save time and effort
•The large, easy push buttons ensure easy use for everyone
• Ultrasonically welded dispensing pump does not drip or clog to prevent mess

Feature Attributes

Dispensing Method:
Manual
Size:
1 L
Type:
Hand Wash Dispenser
Function:
Cleanse
Mount Type:
Wall Mounted
Height:
233 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome